Learn More
Fisherbrand™ Polyurethane ESD Chair - Medium Bench Height with Chrome Foot Ring
Shop All Fisherbrand ProductsDescription
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Chrome adjustable foot ring
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Black electro-static dissipating polyurethane
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
| Product Type | ESD Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | No |
| With Casters | No |
| Footrest | Yes |
| With Backrest | Yes |
| Base Material | Polished Cast Aluminum |
| Weight (English) | 34 lb. |
| Adjustable | Yes |
| Back Style | Standard |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.