Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Chair Medium Bench Height Chrome Foot Ring, Adjustable Arms, and ESD Casters

Catalog No. 15003605 Shop All Fisherbrand Products
Change view
Click to view available options
With Medium Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-003-605 With Medium Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-003-605
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 20.25 to 28 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Six-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support No
Footrest Yes
With Armrest Yes
With Casters Yes
Width (Metric) 41 cm
With Backrest Yes
Width (English) 16 in.
Weight (English) 44 lb.
Wheel Type ESD Casters
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Lift Type Pneumatic
Seating Height 20.25 to 28 in.
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Finish Chrome
Color Black
Adjustable (Height) 20.25 to 28 in.
Adjustable Yes
Arm Style 6-Way Adjustable Arms
Autoclavable Not Autoclavable
Back Style Standard
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.