Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Chair Medium Bench Height Chrome Foot Ring, Seat Tilt, and ESD Stationary Glides

Catalog No. 15002608 Shop All Fisherbrand Products
Change view
Click to view available options
With Medium Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-002-608 With Medium Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-002-608
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 20.25 to 28 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-static dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Tilt Yes
Footrest Yes
With Lumbar Support No
With Backrest Yes
With Casters No
Weight (English) 35 lb.
Lift Type Pneumatic
Seating Height 20.25 to 28 in.
With Armrest No
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (Metric) 41 cm
Width (English) 16 in.
Upholstery No
Wheel Type ESD Stationary Glides
Holds 300 lb.
Frame Type Chrome Cast Aluminum
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Color Black
Finish Chrome
Adjustable (Height) 20.25 to 28 in.
Autoclavable Not Autoclavable
Adjustable Yes
Back Style Standard
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.