Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Ray Stool Chrome Medium Bench Height with ESD Stationary Glides

Catalog No. 15002953 Shop All Fisherbrand Products
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-002-953 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-002-953
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable chrome polyurethane ESD ray stool.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Electro-static dissipating, suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Wheel Type ESD Stationary Glides
Weight (English) 25 lb.
Seating Height 20 to 28 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Holds 300 lb.
Lift Type Pneumatic
For Use With (Application) Controlled Environment
Finish Chrome
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Autoclavable Not Autoclavable
Color Black
Adjustable (Height) 20 to 28 in.
Adjustable Yes
With Tilt No
With Lumbar Support No
Footrest No
Width (Metric) 42 cm
Width (English) 16.5 in.
With Armrest No
With Backrest No
With Casters No
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.