Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Serpent Sit-Stand with Chrome Foot Ring and ESD Stationary Glides

Catalog No. 15003399 Shop All Fisherbrand Products
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-003-399 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-003-399
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable ESD serpent sit-stand.

  • Adjustable from 23 to 33.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Electro-static dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
With Armrest No
With Backrest No
Footrest Yes
With Casters No
Width (Metric) 34.5 cm
Lift Type Pneumatic
Seating Height 23 to 33.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 28 lb.
Wheel Type ESD Stationary Glides
Width (English) 13.5 in.
Upholstery No
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Material Cast Aluminum
For Use With (Application) Controlled Environment
Finish Chrome
Color Black
Adjustable Yes
Autoclavable Not Autoclavable
Adjustable (Height) 23 to 33.5 in.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.