Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Serpent Stool Chrome Medium Bench Height with ESD Stationary Glides

Catalog No. 15003609 Shop All Fisherbrand Products
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-003-609 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-003-609
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable chrome ESD serpent stool.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Electro-static dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Tilt No
With Casters No
Footrest No
With Armrest No
With Lumbar Support No
With Backrest No
Width (English) 13.5 in.
Width (Metric) 34.5 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 25 lb.
Wheel Type ESD Stationary Glides
Upholstery No
For Use With (Application) Controlled Environment
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Seating Height 20 to 28 in.
Frame Material Cast Aluminum
Lift Type Pneumatic
Finish Chrome
Autoclavable Not Autoclavable
Color Black
Adjustable (Height) 20 to 28 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.