Learn More
Description
- Adjustable from 23 to 33.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Cast-aluminum base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Laboratory Seat |
| Footrest | No |
| With Lumbar Support | No |
| With Tilt | Yes |
| With Casters | No |
| Width (English) | 16.5 in. |
| With Backrest | No |
| Width (Metric) | 42 cm |
| With Armrest | No |
| Frame Type | Chrome Cast Aluminum |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.