Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Ray Sit-Stand Chrome with Chrome Foot Ring

Catalog No. 15002804 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-002-804 Gray
15-004-053 Blue
15-004-080 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-002-804
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable chrome ray sit-stand stool with chrome foot ring.

  • Adjustable from 23 to 33.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
With Casters No
Footrest Yes
Width (English) 16.5 in.
With Backrest No
Upholstery No
With Armrest No
Width (Metric) 42 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 28 lb.
Wheel Type Stationary Glides
Lift Type Pneumatic
Seating Height 23 to 33.5 in.
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
For Use With (Application) Laboratory Seating
Finish Chrome
Adjustable Yes
Autoclavable Not Autoclavable
Color Gray
Adjustable (Height) 23 to 33.5 in.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.