Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Ray Sit-Stand with Chrome Foot Ring

Catalog No. 15002803 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-002-803 Blue
15-003-935 Gray
15-004-052 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-002-803
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable ray sit-stand stool with chrome foot ring.

  • Adjustable from 22.5 to 32 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Upholstery No
Weight (English) 28 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
Seating Height 22.5 to 32 in.
Holds 300 lb.
Lift Type Pneumatic
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Frame Material Nylon Reinforced Fiberglass
Adjustable (Height) 22.5 to 32 in.
For Use With (Application) Laboratory Seating
Autoclavable Not Autoclavable
Color Blue
Adjustable Yes
With Lumbar Support No
With Tilt Yes
Width (English) 16.5 in.
Width (Metric) 42 cm
With Armrest No
With Casters No
With Backrest No
Footrest Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.