Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Serpent Sit-Stand

Catalog No. 15003126 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-126 Black
15-002-414 Gray
15-002-826 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-126
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polyurethane serpent sit-stand.

  • Adjustable from 22.5 to 32 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
Width (Metric) 34.5 cm
Width (English) 13.5 in.
With Backrest No
With Casters No
Footrest No
Upholstery No
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
Wheel Type Stationary Glides
With Armrest No
Seating Height 22.5 to 32 in.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
For Use With (Application) Laboratory Seating
Finish Black
Adjustable (Height) 22.5 to 32 in.
Adjustable Yes
Color Black
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.