Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Serpent Sit-Stand with Black Foot Ring

Catalog No. 15003739 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-739 Blue
15-002-561 Gray
15-002-906 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-739
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polyurethane serpent sit-stand with black foot ring.

  • Adjustable from 22.5 to 32 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
With Armrest No
Footrest Yes
With Backrest No
With Casters No
Width (English) 13.5 in.
Seating Height 22.5 to 32 in.
Wheel Type Stationary Glides
Width (Metric) 34.5 cm
Upholstery No
Weight (English) 28 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Color Blue
Adjustable (Height) 22.5 to 32 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.