Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Serpent Sit-Stand Chrome with Foot Ring

Catalog No. 15003125 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-125 Black
15-002-429 Blue
15-003-124 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-125
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable chrome serpent sit-stand with chrome foot ring.

  • Adjustable from 23 to 33.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
Footrest Yes
Width (Metric) 34.5 cm
With Lumbar Support No
Width (English) 13.5 in.
With Casters No
With Backrest No
Weight (English) 28 lb.
Wheel Type Stationary Glides
With Armrest No
Seating Height 23 to 33.5 in.
Upholstery No
For Use With (Application) Laboratory Seating
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Holds 300 lb.
Lift Type Pneumatic
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Finish Chrome
Color Black
Adjustable (Height) 23 to 33.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.