Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Stool Chrome - Medium Bench Height with Chrome Foot Ring
SCI_ED

Catalog No. S36662 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable (Height):
19 to 26.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
S36662 19 to 26.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S36662
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Stools in Chrome are height adjustable for 36 in. work surfaces and feature 360-degree control mechanisms and chrome adjustable foot ring. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 19-26.75 inches from the top of the seat to the floor
  • Features 360-degree, all-around control
  • 18-Inch Chrome adjustable foot ring with knob lock
  • Cast-aluminum base
  • Chemical, soil, and puncture resistant polyurethane
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Stool
With Backrest No
With Tilt No
Adjustable (Height) 19 to 26.75 in.
With Casters No
Base Material Polished Cast Aluminum
Certifications/Compliance Class 10/ISO Class 4
Adjustable Yes
Color Black
Back Style Standard
With Armrest No
Footrest Yes
Weight (English) 21 lb.
Load Bearing Capacity (English) 300 lb.
Includes Round tube chrome foot ring with knob lock
Load Bearing Capacity (Metric) 136 kg
Footrest Size (English) 18 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Material Polyurethane
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.