Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool - Medium Bench Height with Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 19-26.25 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Tractor Sit/Stand Stool |
| Base Material | Nylon Reinforced Fiberglass |
| Color | Black |
| With Armrest | No |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| With Casters | No |
| Load Bearing Capacity (English) | 300 lb. |
| With Backrest | No |
| Weight (English) | 25 lb. |
| Adjustable (Height) | 19 to 26.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.