Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Polyvinylidene Fluoride (PVDF) Hydrophilic Membrane

Catalog No. 09316812 Shop All Osmonics Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
90 mm
Pore Size:
0.22 μm
0.45 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size
09-316-812 47 mm 0.22 μm
09-316-810 25 mm 0.22 μm
09-316-768 90 mm 0.22 μm
09-316-854 90 mm 0.45 μm
09-317-111 25 mm 0.45 μm
09-317-110 47 mm 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-316-812 Supplier GVS Supplier No. 3044270
Add to Cart
Add to Cart

GVS Polyvinylidene Fluoride (PVDF) Hydrophilic Membranes available in pore sizes 0.22 μm and 0.45 μm.

  • Superior strength to withstand aggressive handling or use with automated equipment without breaking or tearing
  • Low protein binding minimizes retention of proteins in solution
  • Low extractables ensure tests will be clean with consistent results
  • Lot-to-lot consistency ensures consistent flow and diffusion rates for dependable results every time

Specifications

Disposable Single-use
Filter Type Microporous Filter
Format Disc
Material PVDF
Pore Size 0.22 μm
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.