Learn More
PolyCo™ PolyWear™ Smooth Disposable Gowns
Description
Lightweight, single-layer, low-density polyethylene gown for clinical and laboratory settings
Heat-sealed seam is behind sleeves—minimizes chance of contamination passing through.
- Full-length wraparound with open back tailored to eliminate excess material
- Tear-away collar for quick and easy removal
- Thumb loop on sleeve keeps cuffs under gloves, enhancing leak protection
- Gowns are folded for quick shake-out and easy donning
- Powder blue with smooth matte finish
Order Info
Packed individually or bulk in dispenser box.
Compliance
Complies with FDA regulations. Successfully tested for liquid and aerosol blood resistance under ASTM™ F 1670 Synthetic Blood Penetration Resistance and ASTM 1671 Bacteriophage Penetration Resistance.
Specifications
Specifications
| For Use With (Application) | Clinical, Laboratory |
| Gender | Unisex |
| Product Type | General Purpose Gown |
| No. of Pockets | None |
| Size | X-Large |
| Material | Polyethylene Film (Virgin) |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Finish | Smooth Matte |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.