Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Porcelain Buchner Funnel
SCI_ED

Catalog No. p-7147927 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric)Top:
7.5 cm
10 cm
12.5 cm
15 cm
20 cm
25 cm
Height (Metric):
15 cm
18 cm
20 cm
25 cm
25.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Height (Metric)
S29440 7.5 cm 15 cm
S27066 10 cm 18 cm
S29441 12.5 cm 18 cm
S27067 15 cm 20 cm
S29442 20 cm 25 cm
S27068 25 cm 25.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S29440 Supplier Eisco™ Supplier No. CH0462D
Only null left
Add to Cart
Add to Cart

Eisco™ Porcelain Buchner Funnel features a thick stem and fixed perforated plate.

  • Buchner style funnel made from high quality porcelain
  • Entire funnel is glazed except for the top edge
  • Includes fixed perforated plate
  • Thick stem design

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric)Top 7.5 cm
Capacity (Metric) 150 mL
Material Porcelain
Height (Metric) 15 cm
Autoclavable Autoclavable
Color White
Description Glazed porcelain
For Use With (Application) Filtering
For Use With (Equipment) Filtration
Length (Metric) Stem 73.66 mm
Quantity 1
Product Type Buchner Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.