Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Buchner Funnel
SDPSCI_ED

Catalog No. S139676 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
3 mL
35 mL
100 mL
200 mL
350 mL
600 mL
800 mL
1150 mL
2000 mL
4800 mL
Diameter (Metric)Top:
20 mm
50 mm
65 mm
86 mm
105 mm
127 mm
143 mm
172 mm
210 mm
270 mm
Diameter (Metric) Filter:
1.3 cm
4 cm
5.5 cm
7 cm
9 cm
11 cm
12.5 cm
15 cm
18 cm
24 cm
No. of Pores:
7
37
60
91
127
169
271
469
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)Top Diameter (Metric) Filter No. of Pores
S139676 3 mL 20 mm 1.3 cm 7
S139677 35 mL 50 mm 4 cm 37
S139678 100 mL 65 mm 5.5 cm 60
S139679 200 mL 86 mm 7 cm 91
S139680 350 mL 105 mm 9 cm 91
S139681 600 mL 127 mm 11 cm 127
S139682 800 mL 143 mm 12.5 cm 127
S139683 1150 mL 172 mm 15 cm 169
S139684 2000 mL 210 mm 18 cm 271
S139685 4800 mL 270 mm 24 cm 469
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. S139676 Supplier United Scientific™ Supplier No. JBF003
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Buchner funnels offer laboratory grade porcelainware at substantial cost savings.

  • High-quality porcelain Buchner funnel with fixed, perforated plates
  • Funnel is vibrant white and glazed on the inner and outer surfaces (except the rims)
  • Designed to withstand softening at up to 1000°C
  • Highly resistant to nearly all acids and alkalis, excluding hydrofluoric acid

Specifications

Diameter (Metric)Top 20 mm
Capacity (Metric) 3 mL
Material Porcelain
Height (Metric) 66 mm
Color White
Diameter (Metric) Filter 1.3 cm
Length (Metric) Stem 35 mm
Pore Size 1 mm
No. of Pores 7
Product Type Buchner Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.