Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- High-quality porcelain Buchner funnel with fixed, perforated plates
- Funnel is vibrant white and glazed on the inner and outer surfaces (except the rims)
- Designed to withstand softening at up to 1000°C
- Highly resistant to nearly all acids and alkalis, excluding hydrofluoric acid
Specifications
Specifications
| Diameter (Metric)Top | 86 mm |
| Capacity (Metric) | 200 mL |
| Material | Porcelain |
| Height (Metric) | 140 mm |
| Color | White |
| Diameter (Metric) Filter | 7 cm |
| Length (Metric) Stem | 60 mm |
| Pore Size | 1.8 mm |
| No. of Pores | 91 |
| Product Type | Buchner Funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

