Learn More
Description
- High-quality porcelain Buchner funnel with fixed, perforated plates
- Funnel is vibrant white and glazed on the inner and outer surfaces (except the rims)
- Designed to withstand softening at up to 1000°C
- Highly resistant to nearly all acids and alkalis, excluding hydrofluoric acid
Specifications
Specifications
| Diameter (Metric)Top | 127 mm |
| Capacity (Metric) | 600 mL |
| Material | Porcelain |
| Height (Metric) | 194 mm |
| Color | White |
| Diameter (Metric) Filter | 11 cm |
| Length (Metric) Stem | 95 mm |
| Pore Size | 1.8 mm |
| No. of Pores | 127 |
| Product Type | Buchner Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

