Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Casserole
SDPSCI_ED

Catalog No. S325501C Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
30 mL
80 mL
175 mL
220 mL
Diameter (Metric):
50 mm
70 mm
90 mm
100 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)
S325501C 175 mL 90 mm
S325501A 30 mL 50 mm
S325501B 80 mL 70 mm
S325501D 220 mL 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S325501C Supplier United Scientific™ Supplier No. PCS090
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Porcelain Casserole dish with porcelain handle.

  • Casseroles are glazed inside and out
  • With lip

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 175 mL
Color White
Disposable Reusable
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Glaze
Type Dish
Handle Material Porcelain
Interior Finish Glazed
Height (Metric) 45 mm
Diameter (English) 3.5 in.
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.