Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Porcelain Desiccator Plates
SCI_ED

Catalog No. S27044 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Outer:
15 cm
20 cm
25 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S27044 25 cm
S27043 15 cm
S80820 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S27044 Supplier Eisco™ Supplier No. CH0360C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plate has precisely cut out holes that are specifically designed for use in desiccator

  • Porcelain plate with precisely cut out holes
  • Designed for use in desiccator
  • An excellent choice for use in school laboratories
  • Autoclavable

Specifications

Diameter (Metric) Outer 25 cm
Material Porcelain
Includes 10 Holes
Diameter (English) Outer 9.8 in.
Product Type Desiccator Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.