Learn More
United Scientific Supplies Porcelain Desiccator Plates with Large Holes

Shop All United Scientific Supplies, Inc Products


Description
- Plates include:
- Numerous 30 mm diameter perforations
- Large hole in center, glazed on one side
- Thermal Shock Resistance - average coefficient of expansion from 20 to 200°C is 3.56 x 10-5, gradually increasing to 4.69 x 10-5 at 1050°C
- Heated tested porcelain
- Glaze - no softening occurs up to 1000°C, and is extremely white
- Resistance to Chemical Action - resistance to acids and alkalis is excellent (exception hydrofluoric acid)
Specifications
Specifications
| Diameter (Metric) Outer | 140 mm |
| Material | Porcelain |
| Diameter (English) Outer | 5.5 in. |
| Product Type | Desiccator Plate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.