Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Porcelain Desiccator Plates with Small Holes
SDPSCI_ED

Catalog No. S39323 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric) Outer:
140 mm
190 mm
230 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S39323 230 mm
S39321 140 mm
S39322 190 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S39323 Supplier United Scientific Supplies Supplier No. JSD230
Add to Cart
Add to Cart

Porcelain Desiccator Plates with Small Holes work well with most brands of desiccators

  • Plates include:
    • Numerous 5 mm diameter perforations
    • Large hole in center, glazed on one side
  • Thermal Shock Resistance - average coefficient of expansion from 20 to 200°C is 3.56 x 10-5, gradually increasing to 4.69 x 10-5 at 1050°C
  • Heat tested porcelain
  • Glaze - no softening occurs up to 1000°C, and is extremely white
  • Resistance to Chemical Action - resistance to acids and alkalis is excellent, (exception hydrofluoric acid)

Specifications

Diameter (Metric) Outer 230 mm
Product Type Desiccator Plate
Material Porcelain
Diameter (English) Outer 9.05 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.