Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Hirsch Funnel
SDPSCI_ED

Catalog No. S139686 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
12 mL
25 mL
50 mL
140 mL
Diameter (Metric) Filter:
10 mm
15 mm
30 mm
47 mm
55 mm
Diameter (Metric)Top:
30 mm
40 mm
50 mm
75 mm
100 mm
Height (Metric):
50 mm
70 mm
75 mm
130 mm
175 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Filter Diameter (Metric)Top Height (Metric)
S139686 10 mL 10 mm 30 mm 50 mm
S139687 12 mL 15 mm 40 mm 70 mm
S139688 25 mL 30 mm 50 mm 75 mm
S139689 50 mL 47 mm 75 mm 130 mm
S139690 140 mL 55 mm 100 mm 175 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S139686 Supplier United Scientific™ Supplier No. JHF010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Hirsch funnels offer laboratory grade porcelainware at substantial cost savings.

  • Porcelain, Hirsch-style funnel
  • Fixed, perforated plates
  • Glazed inside and out, excluding the rim

Specifications

Diameter (Metric)Top 30 mm
Capacity (Metric) 10 mL
Material Porcelain
Height (Metric) 50 mm
Color White
Diameter (Metric) Filter 10 mm
Product Type Hirsch Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.