Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Porcelain Mortar and Pestle Set
SDPSCI_ED

Catalog No. S82843 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
70 mL
150 mL
275 mL
400 mL
750 mL
1900 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S82843 400 mL
S82839 50 mL
S82840 70 mL
S82841 150 mL
S82842 275 mL
S82844 750 mL
S82845 1900 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S82843 Supplier United Scientific Supplies Supplier No. JMD400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Porcelain Mortar and Pestle Set is neatly glazed for a consistent finish.

  • Deep form mortars with lips are glazed on the outside (except for the bottom) and unglazed inside.
  • Oversized pestles are glazed to grinding surface.
  • Includes both mortars and pestles
  • Available in 7 sizes ranging from 50 mL to 1900 mL.

Specifications

Product Type Mortar and Pestle
Material Porcelain
Finish Glazed Outer, Unglazed Inner
Capacity (Metric) 400 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.