Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Spot Plate
SDPSCI_ED

Catalog No. S139699 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
No. of Wells:
3
6
12
30
Length (Metric):
90 mm
94 mm
115 mm
177 mm
Width (Metric):
29 mm
62 mm
88 mm
137 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Length (Metric) Width (Metric)
S139699 6 94 mm 62 mm
S139698 3 90 mm 29 mm
S139700 12 115 mm 88 mm
S139701 30 177 mm 137 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139699 Supplier United Scientific™ Supplier No. JSC006
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These spot plates offer laboratory grade porcelainware at substantial cost savings.

  • Color reaction or spot plate with various wells
  • Crafted from porcelain
  • Glazed except for bottom surface
  • Available in four convenient variations

Specifications

Product Type Spot Plate
Material Porcelain
No. of Wells 6
Length (Metric) 94 mm
Width (Metric) 62 mm
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.