Learn More
Description
- Color reaction or spot plate with various wells
- Crafted from porcelain
- Glazed except for bottom surface
- Available in four convenient variations
Specifications
Specifications
| Product Type | Spot Plate |
| Material | Porcelain |
| Color | White |
| Width (Metric) | 88 mm |
| Length (Metric) | 115 mm |
| No. of Wells | 12 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

