Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Support Stands with Rods
SDPSCI_ED

Catalog No. S139703 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (English) Rod:
0.38 in.
0.5 in.
Height (Metric):
50.8 cm
61 cm
Length (English) Rod:
20 in.
24 in.
Dimensions (L x W):
6 x 6 in.
13 x 7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Rod Height (Metric) Length (English) Rod Dimensions (L x W)
S139703 0.38 in. 50.8 cm 20 in. 6 x 6 in.
S139704 0.5 in. 61 cm 24 in. 13 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S139703 Supplier United Scientific™ Supplier No. SSP6X6
Add to Cart
Add to Cart
This item is not returnable. View return policy

These support stands offer laboratory grade porcelainware at substantial cost savings.

  • Heavy porcelain base includes a glazed finish to prevent chemical seepage
  • A hole for the removable support rod is conveniently located in the center of the base
  • Rubber feet are affixed to the base bottom to prevent sliding and/or damage to the work surface
  • Includes an aluminum support rod

Specifications

Material Aluminum
Height (Metric) 50.8 cm
Dimensions (L x W) 6 x 6 in.
Length (English) Rod 20 in.
Diameter (English) Rod 0.38 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.