Learn More
Thermo Scientific™ POROS™ 50 PI RoboColumn™ Pre-packed columns
Description
RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS PI50 resin, a 50-micron weak anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.
POROS PI50 chromatography resin is based on a polyethyleneimine functional group, yielding a high capacity. It is designed for the separation and purification of biomolecules.
Features of the resin:
- Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
- Chemical stability—allows aggressive cleaning and sanitization
- Enhanced biomolecule access—provided via large pores (500-10,000 Å)
- Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
- Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation
RoboColumn™ is a registered trademark of ATOLL GmbH.
Specifications
Specifications
| Content And Storage | Store at 2°C to 8°C or at room temperature. |
| Column Capacity | 600 μL |
| Flow Rate | 16 to 1000 cm/hr. |
| Quantity | 600 μL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.