Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Portable Magnetic Stir Plate
SCI_ED

Catalog No. S89331 Shop All Eisco Products
Change view
Click to view available options
Capacity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S89331 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S89331 Supplier Eisco™ Supplier No. CH0769
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This portable magnetic stir plate can be used for stirring solutions up to 500 mL

  • Compact magnetic stirrer
  • Portable, easy to use
  • Single adjustable speed control knob
  • Operates on 12 V adaptor or can be used on 220 V AC/50 Hz.
  • Useful for light weight stirring up to 500ml
  • Housed in plastic outer case, 175 x 105 x 120 mm

Warranty and Services

1 year limited manufacturer warranty

Specifications

Stirring Positions 1
Top Plate Material Plastic
Capacity 500 mL
Display None
Shape Rectangle
Voltage 100/115/220/230 V
Height (English) 3 in.
Height (Metric) 7.62 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Width (Metric) 10.5 cm
Electrical Requirements 12 V
Frequency 50 Hz
Color Black
Description Portable
For Use With (Equipment) Lightweight stirring
Includes Adjustable speed control knob
Material Metal
Type Compact Magnetic Mini-stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.