Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Portable Table
GSA_VASDP

Catalog No. 16108700 Shop All Labconco Corporation Products
Change view
Click to view available options
No. of Shelves:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
16-108-700 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-700 Supplier Labconco™ Supplier No. 8025000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows safe and easy transport of equipment from countertop to cart.

Allows safe and easy transport of equipment from countertop to cart.

  • Powder-coated 18-gauge 1 in. tubular steel frame
  • Safely transports heavy instruments and bulky equipment
  • Two open shelves
  • Glacier white frame with gray accents
  • Handle bar on each end with ergonomic extruded rubber grip
  • 4 in. diameter casters, two with toe locks
  • Supports loads up to 400 pounds
  • ID tag
  • Lifetime guarantee
  • Ready-to-roll, full factory assembly

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Equipment Cart
Dimensions (L x W x H) 34.88 x 19.0 x 36.38 in. (88.6 x 48.3 x 92.4 cm)
Includes Two open shelves; 4 in. diameter casters, two with toe locks; Extruded rubber handle grips; Glacier white, epoxy-coated 18 gauge welded tubular steel frame; ID tag
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181 kg
Material Steel
No. of Casters 4
No. of Shelves 2
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.