Learn More
PortaFab CleanLine™ Modular Wall System Cleanrooms - Accessories
Description
- Modular construction provides flexibility and adaptability
- Modifications are inexpensive, clean and non-disruptive to the current operation and site
- Quickly add functionality to existing or new cleanroom
- Components provide unlimited design freedom without sacrificing functionality or value
- Various accessories integrate with each other
- Cost effective enough for simpler applications (basic process segmentation or controlling air quality, temperature, or humidity)
- Dimensions - W x H: 1.2 x 0.9m (4x 3 ft.)
- Standard window
- Features 0.25 in. clear tempered safety glass
- Dimensions - W x H: 0.9 x 2.1m (3 x 7 ft.)
- Seamless steel door on a steel frame
- Standard door integrates seamlessly into door frame
- Dimensions - W x H: 1.8 x 2.1m (6 x 7 ft.)
- Seamless steel doors on a steel frame
- Standard double doors integrate seamlessly into door frame
- Dimensions - W x H: 61 x 61cm (24 x 24 in.)
- Opening for other climate control equipment
- Can be factory installed to reduce labor costs and assembly time
- Dimensions - W x H x D: 61 x 61 x 61cm (24 x 24 x 24 in.)
- Powder coated
- Double wall
- Two hinged doors
- Mechanical interlock
- No shelves included
- Minimizes entry of contaminants into cleanroom
- Provides a means for pick-up and delivery of product and supplies without personnel entry
- Increases productivity – workers remain clean and on the job while delivery personnel and contaminants remain outside
Applications:
Single pass and recirculating cleanrooms; Cost effective enough for simpler applications, such as basic process segmentation or controlling air quality, temperature or humidity.
Compliance
Meets the specifications of ISO 6, 7 or 8 cleanrooms.
Specifications
Specifications
| Product Type | Beveled Ledge Fixed Window |
| Height (English) | 3 ft. |
| Height (Metric) | 0.9 m |
| Width (English) | 4 ft. |
| Width (Metric) | 1.2 m |
Local municipalities, townships and villages independently establish, adopt and interpret building codes; Therefore, PortaFab cannot represent that this structure will meet all local building codes; It is your responsibility to determine code compliance.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.