Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PortaFab CleanLine™ Modular Wall System Cleanrooms - Accessories

Catalog No. 19156600
Change view
Click to view available options
Product Type:
Beveled Ledge Fixed Window
Double Hung Steel Swing Door
Framed Cutout
Pass through
Single Hung Steel Swing Door
Height (Metric):
0.9 m
1.8 x 2.1m
2.1 m
61 cm
Width (Metric):
61 cm
0.9 m
1.2 m
1.8 m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Height (Metric) Width (Metric)
19-156-600 Single Hung Steel Swing Door 2.1 m 0.9 m
19-156-601 Double Hung Steel Swing Door 1.8 x 2.1m 1.8 m
19-156-602 Framed Cutout 61 cm 61 cm
19-156-599 Beveled Ledge Fixed Window 0.9 m 1.2 m
19-156-603 Pass through 61 cm 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-156-600 Supplier PortaFab Supplier No. CR3070DG

Accessories designed to meet the specifications ISO 6, 7 or 8 cleanrooms

  • Modular construction provides flexibility and adaptability
  • Modifications are inexpensive, clean and non-disruptive to the current operation and site
  • Quickly add functionality to existing or new cleanroom
  • Components provide unlimited design freedom without sacrificing functionality or value
  • Various accessories integrate with each other
  • Cost effective enough for simpler applications (basic process segmentation or controlling air quality, temperature, or humidity)
Beveled Edge Fixed Window (Cat. No. 19-156-599)
  • Dimensions - W x H: 1.2 x 0.9m (4x 3 ft.)
  • Standard window
  • Features 0.25 in. clear tempered safety glass
Single Hung Steel Swing Door (Cat. No. 19-156-600)
  • Dimensions - W x H: 0.9 x 2.1m (3 x 7 ft.)
  • Seamless steel door on a steel frame
  • Standard door integrates seamlessly into door frame
Double Hung Steel Swing Door (Cat. No. 19-156-601)
  • Dimensions - W x H: 1.8 x 2.1m (6 x 7 ft.)
  • Seamless steel doors on a steel frame
  • Standard double doors integrate seamlessly into door frame
Framed Cutout (Cat. No. 19-156-602)
  • Dimensions - W x H: 61 x 61cm (24 x 24 in.)
  • Opening for other climate control equipment
  • Can be factory installed to reduce labor costs and assembly time
Pass Through (Cat. No. 19-156-603)
  • Dimensions - W x H x D: 61 x 61 x 61cm (24 x 24 x 24 in.)
  • Powder coated
  • Double wall
  • Two hinged doors
  • Mechanical interlock
  • No shelves included
  • Minimizes entry of contaminants into cleanroom
  • Provides a means for pick-up and delivery of product and supplies without personnel entry
  • Increases productivity – workers remain clean and on the job while delivery personnel and contaminants remain outside

Applications:

Single pass and recirculating cleanrooms; Cost effective enough for simpler applications, such as basic process segmentation or controlling air quality, temperature or humidity.

Compliance

Meets the specifications of ISO 6, 7 or 8 cleanrooms.

Specifications

Product Type Single Hung Steel Swing Door
Height (English) 7 ft.
Height (Metric) 2.1 m
Width (English) 3 ft.
Width (Metric) 0.9 m

Local municipalities, townships and villages independently establish, adopt and interpret building codes; Therefore, PortaFab cannot represent that this structure will meet all local building codes; It is your responsibility to determine code compliance.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.