Learn More
- Home
- Products
- Laboratory Ventilation
- Enclosures
- Controlled Environment Modular Cleanrooms
- PortaFab CleanLine™ S3000 Modular Wall System Cleanroom - ISO 6
-
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
PortaFab CleanLine™ S3000 Modular Wall System Cleanroom - ISO 6
Catalog No. 19156507| Catalog No. | Dimensions (L x W x H) | Filter Type | Lights | Outlets |
|---|---|---|---|---|
| 19-156-507 | 3.7 x 6.1 x 3m (12 x 20 x 10 ft.) | 9 HEPA | 4 | 6 |
| 19-156-502 | 2.4 x 4.9 x 3m (8 x 16 x 10 ft.) | 5 HEPA | 2 | 4 |
| 19-156-504 | 2.4 x 7.3 x 3m (8 x 24 x 10 ft.) | 8 HEPA | 3 | 6 |
| 19-156-501 | 2.4 x 3.7 x 3m (8 x 12 x 10 ft.) | 4 HEPA | 1 | 3 |
| 19-156-503 | 2.4 x 6.1 x 3m (8 x 20 x 10 ft.) | 6 HEPA | 2 | 4 |
| 19-156-505 | 3.7 x 3.7 x 3m (12 x 12 x 10 ft.) | 6 HEPA | 2 | 4 |
| 19-156-508 | 3.7 x 7.3 x 3m (12 x 24 x 10 ft.) | 11 HEPA | 4 | 6 |
| 19-156-506 | 3.7 x 4.9 x 3m (12 x 16 x 10 ft.) | 8 HEPA | 3 | 4 |
| 19-156-510 | 4.9 x 6.1 x 3m (16 x 20 x 10 ft.) | 13 HEPA | 5 | 6 |
| 19-156-513 | 4.9 x 11 x 3m (16 x 36 x 10 ft.) | 23 HEPA | 8 | 10 |
| 19-156-509 | 4.9 x 4.9 x 3m (16 x 16 x 10 ft.) | 10 HEPA | 4 | 6 |
| 19-156-512 | 4.9 x 9.1 x 3m (16 x 30 x 10 ft.) | 19 HEPA | 7 | 6 |
| 19-156-511 | 4.9 x 7.3 x 3m (16 x 24 x 10 ft.) | 15 HEPA | 6 | 6 |
| 19-156-514 | 6.1 x 6.1 x 3m (20 x 20 x 10 ft.) | 16 HEPA | 7 | 6 |
| 19-156-516 | 6.1 x 9.1 x 3m (20 x 30 x 10 ft.) | 23 HEPA | 8 | 8 |
| 19-156-517 | 6.1 x 11 x 3m (20 x 36 x 10 ft.) | 28 HEPA | 10 | 10 |
| 19-156-515 | 6.1 x 7.3 x 3m (20 x 24 x 10 ft.) | 19 HEPA | 8 | 6 |
| 19-156-521 | 7.3 x 11 x 3m (24 x 36 x 10 ft.) | 34 HEPA | 12 | 10 |
| 19-156-520 | 7.3 x 9.1 x 3m (24 x 30 x 10 ft.) | 28 HEPA | 10 | 10 |
| 19-156-519 | 7.3 x 7.3 x 3m (24 x 24 x 10 ft.) | 23 HEPA | 8 | 8 |
| 19-156-518 | 6.1 x 14.6 x 3m (20 x 48 x 10 ft.) | 38 HEPA | 14 | 10 |
| 19-156-522 | 7.3 x 14.6 x 3m (24 x 48 x 10 ft.) | 45 HEPA | 16 | 12 |
| 19-156-523 | 7.3 x 18.3 x 3m (24 x 60 x 10 ft.) | 56 HEPA | 20 | 12 |
| 19-156-524 | 9.1 x 9.1 x 3m (30 x 30 x 10 ft.) | 35 HEPA | 12 | 10 |
| 19-156-529 | 12.2 x 9.1 x 3m (40 x 30 x 10 ft.) | 47 HEPA | 16 | 10 |
| 19-156-528 | 12.2 x 7.3 x 3m (40 x 24 x 10 ft.) | 38 HEPA | 14 | 10 |
| 19-156-527 | 9.1 x 18.3 x 3m (30 x 60 x 10 ft.) | 70 HEPA | 24 | 10 |
| 19-156-525 | 9.1 x 11 x 3m (30 x 36 x 10 ft.) | 42 HEPA | 16 | 10 |
| 19-156-530 | 12.2 x 11 x 3m (40 x 36 x 10 ft.) | 56 HEPA | 20 | 12 |
| 19-156-526 | 9.1 x 1.22 x 3m (30 x 48 x 10 ft.) | 56 HEPA | 20 | 12 |
| 19-156-531 | 12.2 x 14.6 x 3m (40 x 48 x 10 ft.) | 75 HEPA | 26 | 12 |
| 19-156-532 | 12.2 x 18.3 x 3m (40 x 60 x 10 ft.) | 94 HEPA | 32 | 14 |
Description
Requires
122cm (48 in.) T8 bulbs: four per light fixture (not included)
- Non-progressive construction allows easy panel change or structure relocation
- 7.6cm (3 in.) thick walls are constructed of 24 ga sheet steel that is painted with polyester baked enamel on each side; steel is laminated to 1.27cm (0.5 in.) gypsum with a 4.9cm (1.94 in.) polystyrene core
- Studs are 6063-T5 aluminum extrusions with a 201R1 anodized clear finish
- Depending on size, some units may require interior columns
- Color is white
- Buildings are 3m (10 ft.) high; rooms do not come with a floor
- Corrugated steel load-bearing roof holds mechanical equipment: 25psf load
- Roof support: structural steel I-beams located on 8 ft. center
- Acoustical ceiling: 61 x 192cm (24 x 48 in.) Class A noncombustible acoustical ceiling with 3.8cm (1.5 in.) gasketed grid and vinyl faced ceiling tiles
- Seamless single steel door on a steel frame
- W x H x D: .9 x 2.1 x .04m (36 x 84 x 1.75 in.)
- Door has a 61 x 61 x .6cm (24 x 24 x 0.25 in.) thick tempered glass window, lever lockset, hinges, sweep and door closer
- Quantities of fittings vary based on room size, see ordering table below for more information
- Modular wired electrical package includes: wall switch, 61 x 122cm (24 x 48 in.) recessed fluorescent light fixture(s) with acrylic lens cover, 110V outlet(s), 61 x 122cm (24 x 48 in.) 115V fan filter unit(s), handy boxes and circuit breaker panel(s) (with breakers)
- Wiring studs permit wiring access on one side
- HEPA filter(s)
- 46 x 61cm (18 x 24 in.) and/or 61 x 61cm (24 x 24 in.) return air grill(s)
Applications:
Single pass and recirculating cleanrooms ; Cost effective enough for simpler applications, such as basic process segmentation or controlling air quality, temperature or humidity
Compliance
Meets the specifications of ISO 6 cleanrooms.
Specifications
Specifications
| Filter Type | 9 HEPA |
| Certifications/Compliance | ISO 6 cleanroom |
| Color | White |
| Dimensions (L x W x H) | 3.7 x 6.1 x 3m (12 x 20 x 10 ft.) |
| Lights | 4 |
| Outlets | 6 |
Local municipalities, townships and villages independently establish, adopt and interpret building codes; Therefore, PortaFab cannot represent that this structure will meet all local building codes; It is your responsibility to determine code compliance.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.