Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Potassium Dichromate, 0.250 N (N/4), 0.04167 M (M/24), Ricca Chemical
SDP

Catalog No. 607025 Shop All Ricca Chemical Company Products
Change view
Click to view available options
Quantity:
500 mL
1 L
4 L
10L
20L
Packaging:
Cubitainer
Plastic
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging
60702-5 10L Cubitainer
6070-16 500 mL Plastic
6070-32 1 L Plastic
6070-1 4 L Plastic
60705 20L Cubitainer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 60702-5 Supplier Ricca Chemical Company Supplier No. 60702.5
Add to Cart
Add to Cart

APHA/ASTM/EPA for COD Testing

Specifications

Color Orange
Concentration 0.250Normal,0.04167Molar
pH Range ∼ 3.5 to 4
Volume (Metric) 10 L
Format Liquid
Packaging Cubitainer
Quantity 10L
Type Potassium Dichromate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.