Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Potassium Free Salt Mixture
Salt mixture with no potassium for dog, rabbit and rat.
Supplier: MP Biomedicals 0290271410
Description
- Potassium free salt mixture for dogs, rats and rabbit
- Calcium carbonate, ferric phosphate, etc

Specifications
Not Autoclavable | |
Single-use | |
Non-sterile | |
1 ft. |
Animal Diet | |
10 kg | |
Room Temperature | |
0.3048 m |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction