Learn More
Potassium Hydroxide, 1.0 N Aqueous Solution, Spectrum™ Chemical
Shop All Spectrum Chemical Manufacturing Corporation Products

Specifications
Specifications
| Concentration | 1.0 N ± 0.03 N |
| Quantity | 1 L |
| Grade | Chemical Solution |
| Packaging | Poly Bottle |
| Chemical Name or Material | Potassium Hydroxide Solution |
CAUTION: For manufacturing or laboratory use only. Read and understand the label and Safety Data Sheet (SDS) prior to use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.