Learn More
Potassium Hydroxide Solution (10%), ENG Scientific
Specifications
Specifications
| Quantity | 1 x 100 mL |
| Percent Purity | 10% |
| Packaging | Bottle |
| Chemical Name or Material | Potassium Hydroxide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.