Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Potassium-Sodium Diet, Low, Powder
Diet low in sodium (Na) and potassium (K).
$916.00 - $3463.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296022910
|
MP Biomedicals
0296022910 |
10 kg |
Each for $916.00
|
|
|||||
MP296022920
|
MP Biomedicals
0296022920 |
20 kg |
Each for $1,590.00
|
|
|||||
MP296022950
|
MP Biomedicals
0296022950 |
50 kg |
Each for $3,463.00
|
|
|||||
Description
Research diet low in sodium (Na) and potassium (K).
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title