Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Potts-Smith Scissors

Catalog No. 21124618 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
7.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-618 7.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-618 Supplier Surgical Design™ Supplier No. 8642001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Potts-Smith scissors, 7.25 in., feature 45° angled blades for precise micro dissection and controlled cutting in delicate surgical work.

  • Crafted from premium surgical-grade stainless steel for superior strength and corrosion resistance
  • 45° angled blades allow excellent visibility and access in confined or deep surgical fields
  • Precision-ground, fine tips provide smooth, clean, and controlled dissection
  • 7.25-in. overall length offers balanced control for microsurgical applications
  • Ergonomic ring handles ensure comfort and stability during delicate procedures
  • Lightweight and durable, designed for extended use with minimal hand fatigue
  • Autoclavable and reusable, meeting professional sterilization standards
  • Ideal for fine vascular and neurosurgical applications requiring accuracy and precision
  • Commonly used in micro-dissection

Specifications

Product Type Dissecting Scissors
Material Stainless Steel
Length (English) 7.25 in.
Length (Metric) 18.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.