Learn More
Valiant™ N3101 Series Powder-Free Nitrile 4.0 mil Exam Gloves, Light Blue
Description
- Nitrile
- Powder Free
- Non-Sterile
- Ambidextrous
- Exam Grade
- Color: Light Blue
- Texture: Fingertip
- Palm Thickness: 2.8 mil
- Fingertip Thickness: 3.8 mil
- Length: Standard (240 mm)
- Cuff: Beaded
Specifications
Specifications
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 3.5 mil |
| Finger Thickness (Metric) | 0.09 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.