Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VGuard™ A16A3 Series Powder-Free Nitrile 5.0 mil Exam Gloves, Black

Catalog No. 19444034
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-444-034 Small
19-444-035 Medium
19-444-036 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-444-034 Supplier VGuard™ Supplier No. A16A31
Add to Cart
Add to Cart
This item is not returnable. View return policy

Black Nitrile Exam Gloves protect hands from chemicals, abrasives, and blood-borne pathogens. Durable, dependable, and stretchy nitrile with a comfortable fit and feel. Dark color hides dyes, inks, and stains.

  • Nitrile
  • Powder Free
  • Non-Sterile
  • Ambidextrous
  • Exam Grade
  • Color: Black
  • Texture: Finger and Palm
  • Palm Thickness: 4 mil
  • Fingertip Thickness: 5 mil
  • Length: Standard (240 mm)
  • Cuff: Beaded

Specifications

Certifications/Compliance ASTM D6319, ASTM F1671
Accelerator Free No
Applications Industrial, Healthcare
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.0 mil
Finger Thickness (Metric) 0.13 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.0 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 5.0 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.