Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Powder Free Nitrile Gloves

Catalog No. 22899694
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-899-694 Medium
22-899-693 Small
22-899-695 Large
22-899-696 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-899-694 Supplier Dynamic Diagnostics Supplier No. 201122
Add to Cart
Add to Cart
This item is not returnable. View return policy

Latex Free (No risk for latex allergy). Tested for safe use with chemo drugs. Textured for superior grip control. Ambidextrous beaded cuff. Single use only.

  • Thermally activated, conforms to hand
  • Not made with natural rubber latex
  • Tested for safe use with chemo drugs
  • Micro-textured fingertips for superior grip control
  • Ambidextrous beaded cuff

Specifications

Accelerator Free Yes
Applications Healthcare
AQL 2.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 2.8 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.4 mil
Palm Thickness (Metric) 0.06 mm
Powdered Powder Free
Size Medium
Thickness (English) 2.4 mil
Thickness (Metric) 0.06 mm
FDA 510 (k) Yes
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.