Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Powder Free Nitrile Gloves

Catalog No. 22899695
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Latex Free (No risk for latex allergy). Tested for safe use with chemo drugs. Textured for superior grip control. Ambidextrous beaded cuff. Single use only.

  • Thermally activated, conforms to hand
  • Not made with natural rubber latex
  • Tested for safe use with chemo drugs
  • Micro-textured fingertips for superior grip control
  • Ambidextrous beaded cuff

Specifications

Accelerator Free Yes
Applications Healthcare
AQL 2.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 2.8 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.4 mil
Palm Thickness (Metric) 0.06 mm
Powdered Powder Free
Size Large
Thickness (English) 2.4 mil
Thickness (Metric) 0.06 mm
FDA 510 (k) Yes
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.