Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ PowderDispo Single-Use DispoSampler

Catalog No. 03406139 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
60 mL
100 mL
Length (Metric):
300 mm
600 mm
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Sterility
03-406-139 100 mL 600 mm Non-sterile
03-406-137 60 mL 300 mm Sterile
03-406-138 100 mL 600 mm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-406-139 Supplier Dynalon™ Supplier No. 8539335522
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PowderDispo is ideal for taking a cross-sectional sample from within a bulk powder. Length of sample chamber, 500mm. PowderDispo is ideal for taking a cross-sectional sample from within a bulk powder, as a disposable sampler.

  • For disposable use
  • Individually packaged
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)
  • Length of the sample chamber 500 mm
  • Diameter 22 mm

Compliance

EU foodstuffs, FDA

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Description PowderDispo HDPE, 500mm, 100ml PK/20
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Non-sterile
Color White
Certifications/Compliance EU foodstuffs, FDA
For Use With (Application) Cross-sectional samples
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Length (English) 24.41 in.
Length (Metric) 600 mm
Width (English) 0.87 in.
Width (Metric) 22 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.