Learn More
Honeywell™ North™ Powdered Latex Finger Cots
Description
- Thin gauge (3 mil) ensures extremely high levels of tactile sensitivity
- Tapered design improves fit and comfort
- Compliant with USDA and FDA regulations, 21 CFR, for use in food processing
- Available in standard or bulk packaging
Specifications
Specifications
| Certifications/Compliance | OSHA Standard - 29 CFR 1915.157 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Hand | Ambidextrous |
| Material | Latex |
| Powdered | Powdered |
| Product Type | Finger Cot |
| Size | X-Large |
| Thickness (English) | 3 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.