Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Lab Balance Power Supply with Plug-In AC Adapter Set

Catalog No. 14558844 Shop All Sartorius Products
Change view
Click to view available options
For Use With (Equipment):
Entris II
Lab Balance
Includes:
YEPS01-14V0W Power Supply
YEPS01-15V0W Power Supply
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Includes
14-558-844 Lab Balance YEPS01-14V0W Power Supply
14-558-843 Entris II YEPS01-15V0W Power Supply
14-558-845 Lab Balance YEPS01-15V0W Power Supply
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-558-844 Supplier Sartorius Supplier No. YEPS01PS9
Only null left
Add to Cart
Add to Cart

Lab Balance Power Supply with connection cable and power plug adapter.

  • Power supply with country-specific plug-in AC adaptors
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Lab Balance
Electrical Requirements Primary: 100-240 V, 50-60 Hz, 0.2 A, Secondary: 15 V DC, 0.53 A (max.)
Includes YEPS01-14V0W Power Supply
Type Power Supply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.