Learn More
Description
Seven amp hour rechargeable battery capacity—enough for several nights of observing with most telescopes.
- Two 12 VDC cigarette lighter plug outputs with sliding covers to keep them dirt- and debris-free
- Separate recessed 3V, 6V, and 9V DC 5.5mm male pin jack outputs
- 8 ft. LDC power cord with a cigarette lighter plug on one end and a female 5.5mm pin jack plug on the other
- 800,000 candle power built-in spotlight for scope setup/takedown
- Built-in flashlight with a tethered detachable red lens cover
- Separate ON/OFF switches for scope power, red lens flashlight, and spotlight
- External 110V AC recharger—charge as many as 100 times or more
- Molded-in carrying handle
- Shoulder strap
Specifications
Specifications
| Magnification | None |
| Product Type | Power Supply |
| For Use With (Application) | For operating telescope and small accessories in the field |
| Includes | Cigarette lighter adapter, AC adapter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
