Learn More
SW Sustainability Solutions PowerChem PC-95GR 6.2 mil Neoprene Exam Gloves
Shop All SW Sustainability Solutions Products

Description
- Pure neoprene prevents latex allergic reactions
- Textured surface delivers excellent grip
- Ergonomic design for comfort
- Optimal thickness for durability and tactile sensitivity
- Powder-free to prevent contamination
- Tear-resistant beaded cuff eases donning
- Tested for use with chemotherapy drugs
- SHA Dermatologically Approved
- 1.5 AQL for wet and dry environments
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Certifications/Compliance | FDA 21 CFR 177.2600, ASTM F1671-13, ASTM F739-12 |
| Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 |
| Applications | Healthcare, Laboratory |
| Color | Green |
| Latex Free | Yes |
| Material | Neoprene |
| Product Type | Neoprene Gloves |
| Size | 2X-Large |
| Thickness (English) | 6.2 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.